8766 0601000 - BELDEN - Multi-Conductor - | Anixter
8766 0601000 | BELDEN

BELDEN | 8766 0601000 | Multi-Conductor - Audio, Control and Instrumentation Cable 15 22 AWG PVC SH PR PVC Chrome

  • Manufacturer # 8766 0601000
  • Anixter #B8766
Approx. Wt. lb./1,000 ft.: 180
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 15 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.013
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.045
NEC Rating: NEC CMG
No. of Pairs: 15
Nom. Capacitance (pF/ft.): 40
Nom. O.D. (in.): 0.525
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN IN
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 183.2
_Color Code: See Chart 3
Description

22 AWG solid conductors, PVC insulation, tinned copper, twisted pairs, individually shielded w/Beldfoil (100% coverage), 22 AWG solid TC drain wire, overall PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items