8769 0601000 - BELDEN - Multi-Conductor - CM | Anixter
8769 0601000 | BELDEN

BELDEN | 8769 0601000 | Multi-Conductor - CM Rated Cables 19 FS PR 22 AWG HDPE PVC Chrome

  • Manufacturer # 8769 0601000
  • Anixter #B8769
Approx. Wt. lb./1,000 ft.: 248
Conductor Count: 19 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material: PP-POLYPROPYLENE
Insulation: Polypropylene
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket: Chrome PVC
NEC Rating: UL LISTED ART 800
No. of Pairs: 19
Nom. Capacitance (pF/ft.): 30
Nom. Imped. (ohms): 50
Nom. O.D. (in.): 0.601
Nom. Vel of Prop.: 66%
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN IN
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2919
Voltage Rating: 30 VOLTS AC
Weight lb./1,000 ft.: 244.6
_Color Code: See Chart 3
Description

22 AWG stranded (7x30) TC conductor, polypropylene insulation, twisted pairs individually shielded with Beldfoil (100% coverage), overall PVC jacket and 22 AWG stranded TC drain wire.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items