8770 06010000 | BELDEN

BELDEN | 8770 06010000 | Multi-Conductor Cable, 3 Conductors, 18 AWG, 16x30 Strands, Tinned Copper, PE Insulation, PVC Jacket

  • Manufacturer # 8770 06010000
  • Anixter #B8770
Approx. Wt. lb./1,000 ft.: 40
Conductor Count: 3 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size AWG: 18
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 69 OHM NOMINAL IMPEDANCE
Insulation Material: PE-POLYETHYLENE
Insulation Thickness (in.): 0.018
Insulation: Polyethylene
Jacket Color: Chrome
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.033
Jacket: PVC
NEC Rating: NEC CMG
No. of Conductors: 3
Nom. Capacitance (pF/ft.): 24
Nom. O.D. (in.): 0.246
RoHS Compliant: NO
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Stranding: 16x30
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL STYLE, 2093
Voltage Rating: 300 VOLTS AC
_Color Code: Black, Red, Clear
_NEC Rating: CM
Description

18 AWG stranded (16x30) tinned copper conductors, conductors cabled, polyethylene insulation, overall Beldfoil shield (100% coverage), 20 AWG stranded tinned copper drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items