8771 06010000 - BELDEN - Multi-Conductor | Anixter
8771 06010000 | BELDEN

BELDEN | 8771 06010000 | Multi-Conductor Cable, 3 Conductors, 22 AWG, 7x30 Strands, Tinned Copper, PE Insulation, PVC Jacket

  • Manufacturer # 8771 06010000
  • Anixter #B8771
Approx. Wt. lb./1,000 ft.: 24
Conductor Count: 3 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size AWG: 22
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PE-POLYETHYLENE
Insulation Thickness (in.): 0.016
Insulation: Polyethylene
Jacket Color: Chrome
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.033
Jacket: PVC
NEC Rating: UL LISTED ART 800
No. of Conductors: 3
Nom. Capacitance (pF/ft.): 23
Nom. O.D. (in.): 0.199
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Stranding: 7x30
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL STYLE, 2093
Voltage Rating: 300 VOLTS AC
_Color Code: Black, Red, Clear
_NEC Rating: CM
Description

22 AWG stranded (7x30) tinned copper conductors, conductors cabled, polyethylene insulation, overall Beldfoil shield (100% coverage), 22 AWG stranded tinned copper drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items