87740 0021000 | BELDEN

BELDEN | 87740 0021000 | Multi-Pair Cable, 1 Pair, 18 AWG, 19x30 Strands, Tinned Copper, Twisted Pair, FEP Insulation, Fluorocopolymer (PVDF) Jacket

  • Manufacturer # 87740 0021000
  • Anixter #B87740
Approx. Wt. lb./1,000 ft.: 17
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size AWG: 18
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 19x30
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Impedance: 72 OHM NOMINAL IMPEDANCE
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Insulation Thickness (in.): 0.006
Insulation: FEP
Jacket Color: RED
Jacket Material: Fluorocopolymer
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, KYNAR
Jacket Thickness (in.): 0.011
NEC Rating: UL LISTED ART 800 PLENUM
No. of Pairs: 1
Nom. O.D. (in.): 0.140
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 150 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
_Color Code: Black & Red
Description

18 AWG stranded (19x30) tinned copper conductors, plenum, FEP insulation, twisted pair, fluorocopolymer jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items