87778 0021000 - BELDEN - 22-6P STR TNC FEP | Anixter
87778 0021000 | BELDEN

BELDEN | 87778 0021000 | 22-6P STR TNC FEP FOIL SHD FRPVC JKT NEC CMP RED ROHS

  • Manufacturer # 87778 0021000
  • Anixter #B87778
Approx. Wt. lb./1,000 ft.: 73
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 6 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Drain Wire AWG: 22 AWG Stranded TC
Fire Rating: PLENUM
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Insulation Thickness (in.): 0.010
Insulation: FEP
Jacket Material: FRPVC-FLAME RETARDANT PVC
Jacket Thickness (in.): 0.014
Jacket: Fluorocopolymer--red
NEC Rating: UL LISTED ART 800 PLENUM
No. of Pairs: 6
Nom. Capacitance (pF/ft.): 31
Nom. Imped. (ohms): 50
Nom. O.D. (in.): 0.309
Nom. Vel of Prop.: 69%
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN OUT
Stranding: 7x30
Weight lb./1,000 ft.: 77.0
_Color Code: See Chart 3
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items