8787 060500 - BELDEN - Multi-Conductor - | Anixter
8787 060500 | BELDEN

BELDEN | 8787 060500 | Multi-Conductor - Special Audio, Communication and Instrumentation Cable 2 22 AWG, 8 24 AWG FS PVC Chrome

  • Manufacturer # 8787 060500
  • Anixter #B8787
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: COMB-DIFFERENT INSULATIONS FOR COMPOSITES
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: NO
Shield Construction: COMPOSITE CABLES/PARTIAL SHIELDS
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 350 VOLTS AC
Description

24 and 22 AWG stranded (7x32 and 7x30)) TC conductors, PVC insulation (22 AWG) / polyethylene insulation (24 AWG), cabled in quads, 24 AWG stranded TC drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items