8790 0601000 - BELDEN - Multi-Conductor - | Anixter
8790 0601000 | BELDEN

BELDEN | 8790 0601000 | Multi-Conductor - Single-Pair Cable 1-Pair 18 AWG PVC Shield PVC Chrome

  • Manufacturer # 8790 0601000
  • Anixter #B8790
AWG: 18
Approx. Wt. lb./1,000 ft.: 35
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 41 OHM NOMINAL IMPEDANCE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.022
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.028
NEC Rating: NEC CMG
No. of Pairs: 1
Nom. Capacitance (pF/ft.): 53
Nom. O.D. (in.): 0.241
RoHS Compliant: YES
Screen/Shield Type: SPIRAL WIRE SHIELD
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Stranding: 7x26
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
_Color Code: Red, White
Description

18 AWG stranded (7x26) tinned copper conductors, PVC insulation, twisted pair, tinned copper spiral wrapped shield (85% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items