8791 060500 - BELDEN - Multi-Conductor | Anixter
8791 060500 | BELDEN

BELDEN | 8791 060500 | Multi-Conductor Cable, 3 Conductors, 18 AWG, 7x26 Strands, Tinned Copper, PVC Insulation, PVC Jacket

  • Manufacturer # 8791 060500
  • Anixter #B8791-500
Conductor Count: 3 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Screen/Shield Type: SPIRAL WIRE SHIELD
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 450 VOLTS AC
Description

Classic Audio, Control and Instrumentation cables - high and low temperature.

Features
  • Unsurpassed quality and reliability
  • Robust designs that meet or exceed UL standards
  • Proven performance in installations worldwide
  • Broad range of AWG sizes, shielding options, conductor and pair counts
  • Convenient put-up options
  • Polyolefin insulations provide lower capacitance performance when compared to cables with PVC insulations
  • Tefzel, TFE and FEP insulation and jacket constructions offer higher temperature ratings
  • Global availability through a network of Belden distributors
Applications

Belden Classics Cables provide best-in-class performance for a wide range of applications: Industrial, Video, Sound and Security, and Interconnect.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items