8791 060U1000 - BELDEN - Multi-Conductor | Anixter
8791 060U1000 | BELDEN

BELDEN | 8791 060U1000 | Multi-Conductor Cable, 3 Conductors, 18 AWG, 7x26 Strands, Tinned Copper, PVC Insulation, PVC Jacket

  • Manufacturer # 8791 060U1000
  • Anixter #B8791-U1000
Conductor Count: 3 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Screen/Shield Type: SPIRAL WIRE SHIELD
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 450 VOLTS AC
Description

Overall spiral shield, 18 AWG stranded (7x26) tinned copper conductors, conductors cabled, PVC insulation, tinned copper spiral wrapped shield (80% shield coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items