8795 6061000 | BELDEN

BELDEN | 8795 6061000 | Multi-Conductor Cable, 2 Conductors, 22 AWG, Solid, Tinned Copper, PE Insulation, PVC Jacket

  • Manufacturer # 8795 6061000
  • Anixter #B8795
Approx. Wt. lb./1,000 ft.: 17
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PE-POLYETHYLENE
Insulation Thickness (in.): 0.018
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.022
NEC Rating: UL LISTED ART 800
No. of Conductors: 2
Nom. O.D. (in.): 0.168
RoHS Compliant: YES
Screen/Shield: NO
Standard Unit Weight: 17.0
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL STYLE, 2092
Voltage Rating: 300 VOLTS AC
_Color Code: Red, Green
Description

22 AWG solid bare copper conductors, conductors cabled, polyethylene insulation, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items