88103 0081000 - BELDEN - Multi-Conductor - | Anixter
88103 0081000 | BELDEN

BELDEN | 88103 0081000 | Multi-Conductor - Low Cap. Computer Cable for EIA RS-232/422/485 Applications 3 24 AWG PR FS SOLEF Gray

  • Manufacturer # 88103 0081000
  • Anixter #B88103
Approx. Wt. lb./1,000 ft.: 31
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 3 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Impedance: 100 OHM NOMINAL IMPEDANCE
Insulation Material: FFEP-FOAMED FEP
Jacket Color: GRAY (SLATE)
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, KYNAR
NEC Rating: UL LISTED ART 800 PLENUM
No. of Pairs: 3
Nom. Capacitance (pF/ft.): 12.95
Nom. Imped. (ohms): 100
Nom. O.D. (in.): 0.239
Nom. Vel of Prop.: 78%
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 150 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 31.7
_Color Code: See Chart 5
Description

Low-Capacitance Computer Cables for EIA RS-232, EIA RS-4222 and EIA RS-485 Applications

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items