88105 0081000 - BELDEN - Multi-Conductor - | Anixter
88105 0081000 | BELDEN

BELDEN | 88105 0081000 | Multi-Conductor - Low Cap. Computer Cable for EIA RS-232/422/485 Applications 5 24 AWG PR FS SOLEF Gray

  • Manufacturer # 88105 0081000
  • Anixter #B88105
Approx. Wt. lb./1,000 ft.: 44
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 5 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Impedance: 100 OHM NOMINAL IMPEDANCE
Insulation Material: FFEP-FOAMED FEP
Jacket Color: GRAY (SLATE)
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, KYNAR
NEC Rating: UL LISTED ART 800 PLENUM
No. of Pairs: 5
Nom. Capacitance (pF/ft.): 12.95
Nom. Imped. (ohms): 100
Nom. O.D. (in.): 0.267
Nom. Vel of Prop.: 78%
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 150 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 48.3
_Color Code: See Chart 5
Description

24 AWG stranded (7x32) tinned copper conductors, plenum, foam FEP insulation, twisted pairs, overall Beldfoil shield (100% coverage), 24 AWG stranded TC drain wire, fluorocopolymer jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items