8868 002500 - BELDEN - Hook-Up Wire, 1 | Anixter
8868 002500 | BELDEN

BELDEN | 8868 002500 | Hook-Up Wire, 1 Conductor, 22 AWG, 7x30 Strands, Tinned Copper, PE Insulation

  • Manufacturer # 8868 002500
  • Anixter #B8868
Approx. Wt. lb./1,000 ft.: 12
Conductor AWG: 22
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 7 STRANDS IN EACH CONDUCTOR
Insulation Color: RED
Insulation Material: PE-POLYETHYLENE
Insulation Thickness (in.): 0.044
Jacket Material: POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.015
No. of Strands: 7/30
Product Type: LEADWIRE
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 80 DEGREES CENTIGRADE (176 F)
Voltage Rating: 25000 VOLTS DC
Wire O.D.: 0.150
Description

Tinned copper conductor, conductive polyethylene (Korona-Guard) over inner conductor provides uniform distribution of voltage stresses, polyethylene insulated. PVC jacket in Red.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items