8869 010500 - BELDEN - Hook-Up Wire, 1 | Anixter
8869 010500 | BELDEN

BELDEN | 8869 010500 | Hook-Up Wire, 1 Conductor, 22 AWG, 7x30 Strands, Tinned Copper, PE Insulation

  • Manufacturer # 8869 010500
  • Anixter #B8869
Approx. Wt. lb./1,000 ft.: 9
Conductor AWG: 22
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 7 STRANDS IN EACH CONDUCTOR
Insulation Color: BLACK
Insulation Material: PE-POLYETHYLENE
Insulation Thickness (in.): 0.027
Jacket Material: POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.015
No. of Strands: 7/30
Product Type: LEADWIRE
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 80 DEGREES CENTIGRADE (176 F)
Voltage Rating: 17000 VOLTS DC
Wire O.D.: 0.120
Description

Tinned copper conductor, conductive polyethylene (Korona-Guard) over inner conductor provides uniform distribution of voltage stresses, polyethylene insulated. PVC jacket in Black.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items