88723 0025000 - BELDEN - 22 AWG stranded | Anixter
88723 0025000 | BELDEN

BELDEN | 88723 0025000 | 22 AWG stranded (7x30) tinned copper conductors, FEP insulation, twisted pairs, individually Beldfoil shielded (100% coverage), 24 AWG stranded (7x32) tinned copper drain wire, FEP jacket.

  • Manufacturer # 88723 0025000
  • Anixter #B88723
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Impedance: 40 OHM NOMINAL IMPEDANCE
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Jacket Color: RED
Jacket Material: FEP - FLUORINATED ETHYLENE PROPYLENE
NEC Rating: UL LISTED ART 800 PLENUM
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN OUT
Description

Multi-Conductor - Shielded Twisted Pair Cable 2 SH PR 22 AWG FEP FEP Red

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items