88770 0025000 | BELDEN

BELDEN | 88770 0025000 | Multi-Conductor Cable, 3 Conductors, 18 AWG, 19x30 Strands, Tinned Copper, FEP Insulation, FEP Jacket

  • Manufacturer # 88770 0025000
  • Anixter #B88770
Approx. Wt. lb./1,000 ft.: 32
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 3 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size AWG: 18
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Drain Wire AWG: 22 AWG Stranded TC
Fire Rating: PLENUM
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Insulation Thickness (in.): 0.007
Insulation: FEP
Jacket Color: RED
Jacket Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Jacket Thickness (in.): 0.014
Jacket: FEP--red
NEC Rating: UL LISTED ART 800 PLENUM
No. of Conductors: 3
No. of Pairs: 6
Nom. Capacitance (pF/ft.): 54
Nom. O.D. (in.): 0.161
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN IN
Standard Unit Weight: 32.0
Stranding: 19x30
Temperature Rating: 200 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 79.3
_Color Code: Black, Red, White
_NEC Rating: CMP
Description

18 AWG stranded (19x30) TC conductors, conductors cabled, plenum, FEP insulation, overall Beldfoil shield (100% coverage), 20 AWG stranded TC drain wire, FEP jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items