8890 002500 - BELDEN - Hook-Up Wire, 1 | Anixter
8890 002500 | BELDEN

BELDEN | 8890 002500 | Hook-Up Wire, 1 Conductor, 24 AWG, 45x40 Strands, Tinned Copper, Rubber Insulation

  • Manufacturer # 8890 002500
  • Anixter #B8890-2
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 45 STRANDS IN EACH CONDUCTOR
Insulation Color: RED
Insulation Material: RUB-RUBBER
Jacket Material: NO JACKET
Product Type: LEADWIRE
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE (194 F)
Voltage Rating: 1000 VOLTS AC OR DC
Description

Tinned copper conductor, separator, rubber insulation.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items