89182 0101000 - BELDEN - Multi-Pair Cable, 1 | Anixter
89182 0101000 | BELDEN

BELDEN | 89182 0101000 | Multi-Pair Cable, 1 Pair, 22 AWG, 19x34 Strands, Tinned Copper, Teflon (FEP) Insulation, Teflon (FEP) Jacket

  • Manufacturer # 89182 0101000
  • Anixter #B89182
Approx. Wt. lb./1,000 ft.: 49
Braid %: 100% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: TWINAXIAL
Conductor Diameter: 0.04 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 22 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 19/0.030/22/TC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 150
Impedance: 150 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.278
Insulation Material: Foam FEP
Jacket Material Color (O.D. in.): FEP/BLK/0.307
Jacket Material: Black FEP
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
NEC Rating: CMP, CATVP
Nom. Core O.D. (in.): 0.278
Nom. O.D. (in.): 0.307
Notes/Special Features: 2C
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: Twinax
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil
Vendor: Belden
Weight lb./1,000 ft.: 48.7
_NEC Rating: CMP CL2P
Description

22 AWG stranded (19x34) tinned copper conductors, foam FEP Teflon insulation, Duofoil (100% coverage) plus a stranded tinned copper drain wire, FEP Teflon jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items