89207 0101000 - BELDEN - Twinax - Electronic | Anixter
89207 0101000 | BELDEN

BELDEN | 89207 0101000 | Twinax - Electronic Twinax - 100 Ohm 2 20 AWG FEP FEP SH FEP Black

  • Manufacturer # 89207 0101000
  • Anixter #B89207
Approx. Wt. lb./1,000 ft.: 55
Braid %: 85% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: TWINAXIAL
Coax Type: TWINAXIAL
Conductor Diameter: 0.031 INCHES
Conductor Material: SPECIAL CONDUCTOR
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.037/20/TC/BC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 100
Impedance: 100 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FEP/0.201
Jacket Material Color (O.D. in.): FEP/BLK/0.259
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Major Market: Broadcast
NEC Rating: UL LISTED ART 800 PLENUM
Nom. O.D. (in.): 0.259
Notes/Special Features: 2C
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: Twinax
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: FOIL ONLY
Shield: Foil + 85% TC Braid
Vendor: Belden
Description

100 Ohm twinaxial cable, 20AWG stranded (7x28) one tinned, one bare copper conductor, FEP insulation, overall FEP dielectric, Duofoil + tinned copper braid shield 85%, FEP jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items