89269 0101000 - BELDEN - Coax - 93 Ohm Coax | Anixter
89269 0101000 | BELDEN

BELDEN | 89269 0101000 | Coax - 93 Ohm Coax 22 AWG Coax FEP RG62A/U Black

  • Manufacturer # 89269 0101000
  • Anixter #B89269
Approx. Wt. lb./1,000 ft.: 36
Braid %: 94% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 62
Conductor Diameter: 0.03 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 22 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.025/22/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Dielectric Type/Jkt.: Air-core FEP/FEP
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 93
Impedance: 93 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FEP/0.142
Jacket Material Color (O.D. in.): FEP/BLK/0.200
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Major Market: Computer
NEC Rating: UL LISTED ART 800 PLENUM
Nom. O.D. (in.): 0.200
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG62
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 94% BC Braid
Vendor: Belden
_NEC Rating: CMP
Description

RG-62/U type, 22 AWG solid .025" bare copper-covered steel conductor, plenum, semi-solid FEP insulation, bare copper braid shield (94% coverage), FEP jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items