89272 0061000 - BELDEN - Twinax - 78 Ohm | Anixter
89272 0061000 | BELDEN

BELDEN | 89272 0061000 | Twinax - 78 Ohm Twinax 2 20 AWG FEP BRD FEP 78 OHM Light Blue

  • Manufacturer # 89272 0061000
  • Anixter #B89272
Approx. Wt. lb./1,000 ft.: 39
Braid %: 93% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: TWINAXIAL
Conductor Diameter: 0.03 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.037/20/TC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 78
Impedance: 78 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FEP/0.148
Jacket Material Color (O.D. in.): FEP/BLU/0.198
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Major Market: Computer
NEC Rating: UL LISTED ART 800 PLENUM
Nom. O.D. (in.): 0.198
Notes/Special Features: 2C
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: Twinax
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 93% TC Braid
Vendor: Belden
Description

78 ohm, 20 AWG stranded (7x28) .038" tinned copper conductors, plenum, FEP Teflon insulation, tinned copper braid shield (93% coverage), FEP Teflon jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items