89292 0101000 | BELDEN

BELDEN | 89292 0101000 | Coax - 75 Ohm Coax 14 AWG Coax FEP RG11/U Black

  • Manufacturer # 89292 0101000
  • Anixter #B89292
Approx. Wt. lb./1,000 ft.: 81
Braid %: 63% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: TWINAXIAL
Coax Type: RG 11
Conductor Diameter: 0.038 INCHES
Conductor Material: BARE COPPER
Conductor Size: 14 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.064/14/BC
Conductor Type: 14 AWG Solid BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Dielectric Type/Jkt.: FFEP/FEP
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.274
Jacket Material Color (O.D. in.): FEP/BLK/0.346
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
NEC Rating: UL LISTED ART 800 PLENUM
Nom. O.D. (in.): 0.346
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG11
Rating: CMP, CATV
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: Foil + 63% TC Braid
Shield: Foil + 63% TC Braid
Vendor: Belden
_NEC Rating: CMP, CATVP
Description

14 AWG solid .064" bare copper conductor, plenum, foam FEP insulation, Duofoil + tinned copper braid shield (63% coverage), FEP jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items