89463 0062500 - BELDEN - Twinax - Blue Hose | Anixter
89463 0062500 | BELDEN

BELDEN | 89463 0062500 | Twinax - Blue Hose Cable 2 20 AWG FEP FS BRD FEP Light Blue

  • Manufacturer # 89463 0062500
  • Anixter #B89463
Approx. Wt. lb./1,000 ft.: 34
Braid %: 56% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: TWINAXIAL
Coax Type: TWINAXIAL
Conductor Material: TINNED COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.038/20/TC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 78
Impedance: 78 OHM NOMINAL IMPEDANCE
Jacket Material: FEP
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: Twinax
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: Foil + 55% TC Braid
_NEC Rating: CMP CL2P
_Temperature Rating: 200C
Description

20 AWG stranded (7x28) tinned copper conductors, FEP insulation, overall Beldfoil (100% coverage) plus a tinned copper braid shield (76% coverage), FEP jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items