89555 3681000 - BELDEN - Coax - 75 Ohm Coax | Anixter
89555 3681000 | BELDEN

BELDEN | 89555 3681000 | Coax - 75 Ohm Coax 2 23 AWG FEP BRD PRL FEP Coax Clear, Transparent

  • Manufacturer # 89555 3681000
  • Anixter #B89555
Approx. Wt. lb./1,000 ft.: 90
Braid %: 97% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.064 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 23 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 2x1/0.023/23/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FEP/0.134
Jacket Material Color (O.D. in.): FEP/CLR/0.212 x 0.424
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
NEC Rating: CMP, CATVP
Nom. O.D. (in.): 0.212 x 0.424
Notes/Special Features: DUAL
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59 DUAL
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: 97% BC Braid
Vendor: Belden
Description

75 ohm, dual RG-59/U type, 23AWG solid .023" bare copper-covered steel conductors, plenum, FEP insulation, bare copper braid shield (97% coverage), FEP jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items