89696 0101000 - BELDEN - Multi-Conductor - | Anixter
89696 0101000 | BELDEN

BELDEN | 89696 0101000 | Multi-Conductor - Low Capacitance Computer and Computer P.O.S. Cable 2-Pair 22 AWG FEP SH FEP Black

  • Manufacturer # 89696 0101000
  • Anixter #B89696
% Shield Coverage: 55%
Approx. Wt. lb./1,000 ft.: 46
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 2 PAIRS
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: PLENUM
Impedance: 100 OHM NOMINAL IMPEDANCE
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Insulation: FEP
Jacket Color: BLACK
Jacket Material: FEP - FLUORINATED ETHYLENE PROPYLENE
NEC Rating: UL LISTED ART 800 PLENUM
No. of Pairs: 2
Nom. Capacitance (pF/ft.): 15.5
Nom. Imped. (ohms): 100
Nom. O.D. (in.): 0.262
Nom. Vel of Prop.: 69.5%
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Temperature Rating: 200 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 48.9
_Color Code: 1 pair: Blue & White w/Blue Stripe; 1 pair: Orange
_NEC Rating: CMP
Description

22 AWG solid BC conductors, plenum, solid FEP insulation, twisted pairs, overall Beldfoil (100% coverage) + TC braid shield (55% coverage), 22 AWG solid TC drain wire, FEP jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items