89730 0081000 | BELDEN

BELDEN | 89730 0081000 | Multi-Conductor - Multi-Pair Snake Cable 3 SH PR 24 AWG FFEP SLF Gray

  • Manufacturer # 89730 0081000
  • Anixter #B89730
Approx. Wt. lb./1,000 ft.: 40
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 3 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Impedance: 100 OHM NOMINAL IMPEDANCE
Insulation Material: FFEP-FOAMED FEP
Insulation Thickness (in.): 0.019
Jacket Color: GRAY (SLATE)
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, KYNAR
Jacket Thickness (in.): 0.017
Jacket: Fluorocopolymer--gray
NEC Rating: UL LISTED ART 800 PLENUM
No. of Pairs: 3
Nom. Capacitance (pF/ft.): 13.5
Nom. Imped. (ohms): 100
Nom. O.D. (in.): 0.278
Nom. Vel of Prop.: 76%
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN OUT
Temperature Rating: 150 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 46.6
_Color Code: See Chart 5
Description

24 AWG stranded (7x32) tinned copper conductor, foam FEP insulation, twisted pairs, individually Beldfoil shielded (100% coverage), 24 AWG stranded tinned copper drain wire, overall fluorocopolymer jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items