89740 0021000 - BELDEN - Multi-Pair Cable, 1 | Anixter
89740 0021000 | BELDEN

BELDEN | 89740 0021000 | Multi-Pair Cable, 1 Pair, 18 AWG, 19x30 Strands, Tinned Copper, Twisted Pair, FEP Insulation, FEP Jacket

  • Manufacturer # 89740 0021000
  • Anixter #B89740
Approx. Wt. lb./1,000 ft.: 15
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size AWG: 22
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 19x30
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Impedance: 72 OHM NOMINAL IMPEDANCE
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Insulation Thickness (in.): 0.007
Insulation: FEP
Jacket Color: RED
Jacket Material: FEP
Jacket Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Jacket Thickness (in.): 0.009
NEC Rating: UL LISTED ART 800 PLENUM
No. of Pairs: 1
Nom. O.D. (in.): 0.132
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 200 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
_Color Code: Black & Red
Description

18 AWG stranded (19x30) tinned copper conductors, plenum, FEP insulation, twisted pair, FEP jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items