89892 0011000 - BELDEN - Multi-Conductor - | Anixter
89892 0011000 | BELDEN

BELDEN | 89892 0011000 | Multi-Conductor - 10 Base 5 Transceiver 4 FS PR20 AWG FEP SH SLF Brown

  • Manufacturer # 89892 0011000
  • Anixter #B89892
AWG: 20 (7x28)
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 4 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Impedance: 78 OHM NOMINAL IMPEDANCE
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Insulation: FEP
Jacket Color: Brown
Jacket Color: BROWN
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, KYNAR
NEC Rating: UL LISTED ART 800 PLENUM
No. of Pairs: 4
Nom. O.D. (in.): 0.359
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL & INDIVIDUAL SHIELDS; W/DRAIN
Shield: Foil + 95% TC Braid
Temperature Rating: 150 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 150 VOLTS AC
Weight lb./1,000 ft.: 101
Description

20 AWG stranded (7x28) tinned copper conductors, FEP insulation, twisted pairs, individual Beldfoil shields (100% coverage), overall polyester isolation tape and Duofoil shield plus a tinned copper braid shield (95% coverage), fluorocopolymer jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items