89901 E4X1000 - BELDEN - Multi-Conductor - | Anixter
89901 E4X1000 | BELDEN

BELDEN | 89901 E4X1000 | Multi-Conductor - 10 Base 5 Transceiver 4 20 AWG SHPR SLF with .051"VGM Gray, Light Dec

  • Manufacturer # 89901 E4X1000
  • Anixter #B89901
AWG: 20 (7x28)
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 4 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Conductors: 4 Pr Stranded TC
Fire Rating: PLENUM
Imped. Ohms: 78
Impedance: 78 OHM NOMINAL IMPEDANCE
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Insulation: Data: FFEP/Power: FEP+shield/pr
Jacket Color: Light gray
Jacket Color: GRAY (SLATE)
Jacket Material: PVDF
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, KYNAR
NEC Rating: UL LISTED ART 800 PLENUM
Nom. O.D. (in.): 0.370
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield & Material: Foil + 95% TC Braid
Shield Construction: OVERALL & INDIVIDUAL SHIELDS; W/DRAIN
Temperature Rating: 150 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 150 VOLTS AC
Weight lb./1,000 ft.: 99
_NEC Rating: CMP
Description

20 AWG stranded (7x28) TC conductors, plenum, FEP Teflon insulation, twisted pairs, overall polyester isolation tape + Duofoil + TC braid shield (95% coverage), drain wire, light gray fluorocopolymer (PVDF) jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items