89907 E4X2500 - BELDEN - Coax - Coaxial | Anixter
89907 E4X2500 | BELDEN

BELDEN | 89907 E4X2500 | Coax - Coaxial Cable - Thinnet 10Base2 Ethernet 20 AWG FPFA BRD SLF Coax Gray, Light Dec

  • Manufacturer # 89907 E4X2500
  • Anixter #B89907
Braid %: 93% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 58
Conductor Diameter: 0.086 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 20 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 50 OHM NOMINAL IMPEDANCE
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, SOLEF, KYNAR
NEC Rating: CMP, CL2P
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Description

20 AWG stranded (19x32) .037" tinned copper conductor, foam FEP insulation, Duobond II (100% coverage) plus a tinned copper braid shield (93% coverage), fluorocopolymer jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items