Select Country and Language Asia & Pacific / English
Change Country
9058A BK001 | ALPHA WIRE

ALPHA WIRE | 9058A BK001 | Manhattan-Electrical-Cables, Coaxial, 1 coax, 20 AWG, braid (95% coverage), 1400 V, PVC jacket, 0.195 jacket diameter, 0.028 jacket thickness, 0.116 core diameter, 19/0071 stranding

  • Manufacturer # 9058A BK001
  • Anixter #A9058A
Approx. Wt. lb./1,000 ft.: 28
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: RG 58
Conductor Material: TINNED COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 19/0.037/20/TC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.116
Jacket Material Color (O.D. in.): PVC/BLK/0.195
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Mil-C-17: M17/28-RG58
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.195
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG58
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 95% TC Braid
Vendor: Alpha Wire
Applications

Manhattan Electrical Coaxial Cables offer a complete range of 50, 75, 93, and 100 ohm coaxial, twinaxial, and triaxial cables, we offer a wide range of insulations and jackets meeting the requirements of military specifications and regulatory agencies such as UL and CSA.

Tech. Info & Standards

CA Prop 65
MIL - JAN-C-17A_RG-58A_U TYPE

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items