9151 009U1000 - BELDEN - Multi-Conductor - | Anixter
9151 009U1000 | BELDEN

BELDEN | 9151 009U1000 | Multi-Conductor - High-Conductivity Copper Speaker Cable Open Twisted Const TW PR NAT & NAT White

  • Manufacturer # 9151 009U1000
  • Anixter #B9151-U1000
Conductor Count: 1 CONDUCTOR
Conductor Material: HIGH-CONDUCTIVITY COPPER CONDUCTORS 1 TC 1 BC
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: WHITE
Jacket Material: UNJACKETED
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 90 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 90 VOLTS AC
Description

22 AWG stranded (7x30) ETP high-conductivity copper conductors, PVC insulation, cabled: (1) tinned, (1) bare.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items