9155 2901000 | BELDEN

BELDEN | 9155 2901000 | Multi-Conductor - Special Audio, Communication and Instrumentation Cable 1 SHPR 20 AWG,2 18 AWG FRPE PVC Beige, Light

  • Manufacturer # 9155 2901000
  • Anixter #B9155
Approx. Wt. lb./1,000 ft.: 48
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 66 OHM NOMINAL IMPEDANCE
Insulation Material: PE-POLYETHYLENE
Insulation Thickness (in.): 0.020
Jacket Color: BEIGE
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.031
NEC Rating: UL LISTED ART 800
No. of Pairs: 1P + 1P
Nom. Capacitance (pF/ft.): 24 + 22
Nom. O.D. (in.): 0.262
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL STYLE, 2094
Voltage Rating: 300 VOLTS AC
_Color Code: Shielded: Black & Red; Unshielded: Clear
Description

20 and 18 AWG stranded (7x28 and 16x30) TC conductors, polyethylene insulation, Beldfoil shield (100% coverage) over 20 AWG pair, 22 AWG stranded TC drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items