9165 0101000 - BELDEN - Composite - ENG, EFP | Anixter
9165 0101000 | BELDEN

BELDEN | 9165 0101000 | Composite - ENG, EFP and CCTV Cable 3 SH PR22 AWG,1 75 OHM Coax Black

  • Manufacturer # 9165 0101000
  • Anixter #B9165
Approx. Wt. lb./1,000 ft.: 94
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.031 INCHES
Conductor Material: BARE COPPER
Conductor Size: 22 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.030/22/BC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.146
Jacket Material Color (O.D. in.): PVC/BLK/0.242
Jacket Material: PE-POLYETHYLENE
NEC Rating: NOT LISTED BY UL UNDER NEC
Notes/Special Features: WITH 22 AWG - 3 PAIR OD 0.290 x 0.561
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CL2X
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield: 95% BC Braid
Vendor: Belden
Description

22 AWG stranded (7x30) conductors, foam polyethylene (coax) and PVC (Pairs) insulation, coax w/BC braid shield (95% cverage), (3) STP, each pair w/Beldfoil shield, 22 AWG drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items