9167 0021000 - BELDEN - Coax - Headend/Video | Anixter
9167 0021000 | BELDEN

BELDEN | 9167 0021000 | Coax - Headend/Video Cable 20 AWG GIFHDLDPE SH FS PVC Red

  • Manufacturer # 9167 0021000
  • Anixter #B9167-002
Braid %: 95% BRAID COVERAGE
Braid Material: ALUMINUM
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.032 INCHES
Conductor Material: SILVER COATED CU CLAD STL
Conductor Size: 20 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: RISER
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: Broadcast
NEC Rating: CMR, CATVR
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: TRI SHIELD (F/B/F)
Description

20 AWG solid .032" silver-plated, copper-covered steel conductor, gas-injected foam polyethylene insulation, Duobond Plus + aluminum braid shield (95% coverage), PVC jacket (available in 13 colors).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items