9174 BK001 - ALPHA WIRE - | Anixter
9174 BK001 | ALPHA WIRE

ALPHA WIRE | 9174 BK001 | Manhattan-Electrical-Cables, Coaxial, 1 Coax, 26 AWG, Braid, 1100 V, PVC Jacket, 0.102 Jacket Diameter, 0.012 Jacket Thickness, 0.06 Core Diameter, 7/34 Stranding

  • Manufacturer # 9174 BK001
  • Anixter #A9174
Approx. Wt. lb./1,000 ft.: 8
Braid %: 88% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: RG 174
Conductor Diameter: 0.019 INCHES
Conductor Material: BARE COPPER
Conductor Size: 26 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.019/26/BC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.060
Jacket Material Color (O.D. in.): PVC/BLK/0.100
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Mil-C-17: M17 / 119-RG174
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.100
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG174
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 85% TC Braid
Vendor: Alpha Wire
Applications

Manhattan Electrical Coaxial Cables offer a complete range of 50, 75, 93, and 100 ohm coaxial, twinaxial, and triaxial cables, we offer a wide range of insulations and jackets meeting the requirements of military specifications and regulatory agencies such as UL and CSA.

Tech. Info & Standards

CA Prop 65
MIL-C-17_RG-174 Type
UL AWM 1354

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items