9178B CL001 - ALPHA WIRE - | Anixter
9178B CL001 | ALPHA WIRE

ALPHA WIRE | 9178B CL001 | Manhattan-Electrical-Cables, Coaxial, 1 Coax, 30 AWG, Braid, 750 V, FEP Jacket, 0.071 Jacket Diameter, 0.01 Jacket Thickness, 0.034 Core Diameter, 7/38 Stranding

  • Manufacturer # 9178B CL001
  • Anixter #A9178B
Braid %: 96% BRAID COVERAGE
Braid Material: SILVER COATED COPPER
Coax Construction: COAXIAL
Coax Type: RG 178
Conductor Diameter: 0.0120 INCHES
Conductor Material: SILVER COATED CU CLAD STL
Conductor Size: 30 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 50 OHM NOMINAL IMPEDANCE
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Mil-C-17: M17 / 093-RG178
NEC Rating: NOT LISTED BY UL UNDER NEC
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Applications

Manhattan Electrical Coaxial Cables offer a complete range of 50, 75, 93, and 100 ohm coaxial, twinaxial, and triaxial cables, we offer a wide range of insulations and jackets meeting the requirements of military specifications and regulatory agencies such as UL and CSA.

Tech. Info & Standards

MIL - MIL-C-17_RG-178B_U
CA Prop 65

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items