9179B BR001 - ALPHA WIRE - | Anixter
9179B BR001 | ALPHA WIRE

ALPHA WIRE | 9179B BR001 | Manhattan-Electrical-Cables, Coaxial, 1 Coax, 30 AWG, Braid, 900 V, FEP Jacket, 0.1 Jacket Diameter, 0.01 Jacket Thickness, 0.063 Core Diameter, 7/38 Stranding

  • Manufacturer # 9179B BR001
  • Anixter #A9179B
Approx. Wt. lb./1,000 ft.: 11
Braid %: 93% BRAID COVERAGE
Braid Material: SILVER COATED COPPER
Coax Construction: COAXIAL
Coax Type: RG 179
Conductor Diameter: 0.0120 INCHES
Conductor Material: SILVER COATED CU CLAD STL
Conductor Size: 30 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.012/30/SCCS
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): TFE/0.063
Jacket Material Color (O.D. in.): FEP/BRN/0.100
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Mil-C-17: M17 / 094-RG179
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.100
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG179
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 93% SC Braid
Vendor: Alpha Wire
Applications

Manhattan Electrical Coaxial Cables offer a complete range of 50, 75, 93, and 100 ohm coaxial, twinaxial, and triaxial cables, we offer a wide range of insulations and jackets meeting the requirements of military specifications and regulatory agencies such as UL and CSA.

Tech. Info & Standards

MIL - MIL-C-17_RG-179B_U
CA Prop 65

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items