9182 0101000 - BELDEN - Twinax - Twinaxial | Anixter
9182 0101000 | BELDEN

BELDEN | 9182 0101000 | Twinax - Twinaxial Cable 2 22 AWG FHDPE Shield PVC Black

  • Manufacturer # 9182 0101000
  • Anixter #B9182-1000
Braid %: 100% BRAID COVERAGE
Braid Material: ALUMINUM
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: TWINAXIAL
Coax Type: TWINAXIAL
Conductor Diameter: 0.031 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 22 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 150 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 LIMITED
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: FOIL ONLY
Description

22 AWG stranded (19x34) tinned copper conductors, Datalene insulation, Duofoil (100% Coverage) plus a stranded tinned copper drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items