9182 0101000 - BELDEN - Twinax - Twinaxial | Anixter
9182 0101000 | BELDEN

BELDEN | 9182 0101000 | Twinax - Twinaxial Cable 2 22 AWG FHDPE Shield PVC Black

  • Manufacturer # 9182 0101000
  • Anixter #B9182
Approx. Wt. lb./1,000 ft.: 44
Braid %: 100% BRAID COVERAGE
Braid Material: ALUMINUM
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: TWINAXIAL
Conductor Diameter: 0.032 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 22 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.025/22/TC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 150
Impedance: 150 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPO/0.275
Insulation Material: Datalene
Jacket Material Color (O.D. in.): PVC/BLK/0.345
Jacket Material: Black PVC
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: CMR, CATVR
Nom. Core O.D. (in.): 0.275
Nom. O.D. (in.): 0.345
Notes/Special Features: 2C
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: Twinax
Rating: CMX
RoHS Compliant: YES
Screen/Shield Type: TRI SHIELD (F/B/F)
Shield: Foil
Vendor: Belden
_NEC Rating: CMX CL2X
Description

22 AWG stranded (19x34) tinned copper conductors, Datalene insulation, Duofoil (100% Coverage) plus a stranded tinned copper drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items