9182NH | BELDEN

BELDEN | 9182NH | CABLE, 22 AWG, 1 PAIR, STRANDED TINNED COPPER DATALENE INSULATION OVERALL ALUMINUM/MYLAR SHIELD WITH DRAINWIRE WITH BLACK LOW SMOKE ZERO HALOGEN JACKET 30V 60C IEC60332 PT1

  • Manufacturer # 9182NH
  • Anixter #B9182-LSNH
Braid %: NO BRAID
Braid Material: NO BRAID
Coax Construction: TWINAXIAL
Coax Type: TWINAXIAL
Conductor Material: TINNED COPPER
Conductor Size: 22 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 150 OHM NOMINAL IMPEDANCE
Jacket Material: LSNH-LOW SMOKE NON HALOGEN
NEC Rating: NOT LISTED BY UL UNDER NEC
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type: FOIL ONLY
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items