9184 0101000 | BELDEN

BELDEN | 9184 0101000 | Multi-Conductor - Audio, Control and Instrumentation Cable 2-Pair 22 AWG FHDPE Shield PVC Black

  • Manufacturer # 9184 0101000
  • Anixter #B9184
Approx. Wt. lb./1,000 ft.: 59
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 150 OHM NOMINAL IMPEDANCE
Insulation Material: FPE-FOAMED POLYETHYLENE
Insulation: Datalene
Jacket Color: Black
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket: Black PVC
NEC Rating: UL LISTED ART 800
No. of Pairs: 2
Nom. O.D. (in.): 0.385
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL STYLE, 2668
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 57.2
_Color Code: Black & Yellow & Red & Blue
Description

22 AWG solid tinned copper conductors, Datalene insulation, twisted pairs, Duofoil shield (100% coverage), 22 AWG stranded tinned copper drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items