9192 0041000 | BELDEN

BELDEN | 9192 0041000 | Coax - RG-11/U Type 75 OHM Triax Yellow

  • Manufacturer # 9192 0041000
  • Anixter #B9192
AWG: 15
Approx. Wt. lb./1,000 ft.: 147
Braid %: 90% BRAID COVERAGE
Braid Material: ALUMINUM
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: TRIAXIAL
Coax Type: RG 11
Conductor Diameter: 0.031 INCHES
Conductor Material: BARE COPPER
Conductor Size: 15 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 19/0.064/15/BC
Conductor Type: 15 AWG Str (19x27) BC
Conductor Type: STRANDED CONDUCTOR
Copper: BC
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.312
Jacket Color and Type: Yellow PVC
Jacket Material Color (O.D. in.): PVC/YEL/0.520
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket: PVC
Major Market: Video
NEC Rating: UL LISTED ART 800 LIMITED
No. of Conductors: 1
Nom. O.D. (in.): 0.520
Notes/Special Features: TRIAX
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG11
Rating: CL2X
RoHS Compliant: YES
Screen/Shield Type: FOIL ONLY
Shield: 2-90% BC Braids
Stranding: 19x27
UL Designation: CL2X
Vendor: Belden
Weight lb./1,000 ft.: 143.7
Description

15 AWG stranded (19x27) .064" bare copper conductor, foam HDPE insulation, bare copper braid shields (90% coverage), PVC jacket (polyethylene insulation between braids).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items