Select Country and Language Asia & Pacific / English
Change Country
9196A WH001 | ALPHA WIRE

ALPHA WIRE | 9196A WH001 | Manhattan-Electrical-Cables, Coaxial, 1 Coax, 30 AWG, Braid, 750 V, PTFE Jacket, 0.075 Jacket Diameter, 0.012 Jacket Thickness, 0.034 Core Diameter, 7/38 Stranding

  • Manufacturer # 9196A WH001
  • Anixter #A9196A
Approx. Wt. lb./1,000 ft.: 11
Braid %: 95% BRAID COVERAGE
Braid Material: SILVER COATED COPPER
Coax Construction: COAXIAL
Coax Type: RG 196
Conductor Material: SILVER COATED CU CLAD STL
Conductor Size: 30 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.021/25/SCCS
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): TFE/0.060
Jacket Material Color (O.D. in.): TFE Tape/WHT/0.106
Jacket Material: PTFE-POLYTETRA FLUOROETHYLENE
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.106
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG188
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 94% SCC Braid
Vendor: Alpha Wire
Applications

Manhattan Electrical Coaxial Cables offer a complete range of 50, 75, 93, and 100 ohm coaxial, twinaxial, and triaxial cables, we offer a wide range of insulations and jackets meeting the requirements of military specifications and regulatory agencies such as UL and CSA.

Tech. Info & Standards

MIL - MIL-C-17_RG-196A_U
CA Prop 65

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items