9204 0101000 - BELDEN - Coax - 75 Ohm Coax | Anixter
9204 0101000 | BELDEN

BELDEN | 9204 0101000 | Coax - 75 Ohm Coax M17/29 RG59 Coax Black

  • Manufacturer # 9204 0101000
  • Anixter #B9204
Approx. Wt. lb./1,000 ft.: 39
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.0350 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 23 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.023/24/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.146
Jacket Material Color (O.D. in.): NC-PVC/BLK/0.242
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: Military/Aerospace/Defense
Mil-C-17: M17/28-RG58
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.242
Notes/Special Features: M17/029-RG59
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: M17/CMH
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: BC Braid
Vendor: Belden
Description

23 awg solid .023" bare copper-covered steel conductor, polyethylene insulation, bare copper braid shield (95% coverage), non-contaminating PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items