9207 0101000 - BELDEN - Twinax - Twinaxial | Anixter
9207 0101000 | BELDEN

BELDEN | 9207 0101000 | Twinax - Twinaxial Cable 100 OHM Twinax Black

  • Manufacturer # 9207 0101000
  • Anixter #B9207-1000
Braid %: 85% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: TWINAXIAL
Conductor Diameter: 0.0230 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Dielectric/Insulation: PE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 100 OHM NOMINAL IMPEDANCE
Inner Conductors: 2 Cond. 20 (7x28) 0.037"1:TC, 1:BC
Jacket Color: Black
Jacket Material: PVC
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket: PVC
Major Market: Computer
Mil-C-17: M17 / 029-RG59
NEC (mm): 8.38
NEC Rating: NOT LISTED BY UL UNDER NEC
No. & Shielding Braid: 1:TC
Nom. Imped. (ohms): 100
Nom. O.D. (in.): 0.330
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Rating: CL2
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Description

20 AWG stranded (7x28) one tinned copper conductor, one bare copper conductor, polyethylene insulation, polyethylene inner jacket, Duofoil (100% coverage) plus a tinned copper braid shield (86% coverage), PVC outer jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items