9207NH - BELDEN - CABLE, 20 AWG, 2 | Anixter
9207NH | BELDEN

BELDEN | 9207NH | CABLE, 20 AWG, 2 CONDUCTOR, 1/TINNED COPPER 1/BARE COPPER PE INSULATION OVERALL ALUMINUM/MYLAR AND 85% TINNED COPPER BRAID SHIELD BLACK LOW SMOKE ZERO HALOGEN JACKET 100 OHM TWINAXIAL

  • Manufacturer # 9207NH
  • Anixter #B9207-LSNH
Braid %: 85% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: TWINAXIAL
Coax Type: TWINAXIAL
Conductor Material: COMPOSITES, MIXED TYPES
Conductor Size: 20 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 100 OHM NOMINAL IMPEDANCE
Jacket Material: LSNH-LOW SMOKE NON HALOGEN
NEC Rating: NOT LISTED BY UL UNDER NEC
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type: BOTH, BRAID OVER FOIL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items