920PMNNEKEA003 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 920PMNNEKEA003 | MultiClass Reader, RP40, Wall Switch, HID/AWID/EM4102 Prox, SIO/SEOS + Legacy + mobile ID, Elite Keyset, Wiegand, Pigtail Cable: 18" (0.45m), Idel LED: Red, Response: Green LED, 1 Beep, Black

  • Manufacturer # 920PMNNEKEA003
  • Anixter #769631
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID FORMAT
Sales Category: ELECTRIC READERS AND KEYPAD
Features
  • Powerfully Secure-Provides Layered Security Beyond the Card Media for Added Protection to Identity Data Using SIOs
  • Adaptable-Interoperable with a Growing Range of Technologies and Form Factors Including Mobile Devices Utilizing SEOS
  • Interoperable-Open Supervised Device Protocol (OSDP) for Secure, Bidirectional Communication
  • Versatile-Extended Read Range is Available for Applications Such as Parking and Gate Control Solutions
  • Lifetime Limited Warranty
  • RoHS Compliant
Tech. Info & Standards

UL 294/UL (Canada and US), FCC (Canada), IC (Canada), CE (EU)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items