9212 0101000 - BELDEN - Coax - 75 Ohm Coax | Anixter
9212 0101000 | BELDEN

BELDEN | 9212 0101000 | Coax - 75 Ohm Coax M17/6-RG11 Coax Black

  • Manufacturer # 9212 0101000
  • Anixter #B9212
Approx. Wt. lb./1,000 ft.: 105
Braid %: 97% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 11
Conductor Diameter: 0.022 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.048/18/TC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.285
Jacket Material Color (O.D. in.): NC-PVC/BLK/0.405
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 RISER
Nom. O.D. (in.): 0.405
Notes/Special Features: M17/006-RG11
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG11
Rating: M17/CMH
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: BC Braid
Vendor: Belden
Description

18 awg stranded (7x26) .048" tinned copper conductor, polyethylene insulation, bare copper braid shield (97% coverage), non-contaminating PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items